Motion
1655M
Lab Pack Open Head Poly Drum, 55 Gal., Metal Lever-Lock, Yellow
MI ITEM #11565046
MFR #1655M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Pack Open Head Poly Drum, 55 Gal., Metal Lever-Lock, Yellow
MI ITEM #11565046
MFR #1655M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    23.75" (60.3cm) Top, 19.38" (49.2cm) Bottom
  • Overall Height
    39.125 in

Details

  • Capacity
    55 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Metal Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X200/S, 1H2/Y250/S

Overview

Mfr description
1655M 55GAL YELLOW DRUM METAL BAND
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
  • UN Certified to HM-181
  • Operating Temerature Range (-40 F/-34 C to 140 F/54 C)
  • Drop Tested - Max Weight at 0 F/-17 C (48 Hours)
  • Approved for use with Packing Groups 1,2 and 3
  • UV Protection Package
  • UL 94HB Flammability rating
  • FDA 21 CFR 177.1520 Food Grade Quality
  • Stack Tested - 3 high at max weight (24 Hours)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought