Motion
25-8MXF21X1
25-8MXF21X1, Timing Pulley 1 Inch Finished Bore
MI ITEM #11565114
MFR #25-8MXF21X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25-8MXF21X1, Timing Pulley 1 Inch Finished Bore
MI ITEM #11565114
MFR #25-8MXF21X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-8MXF21X1 25-8MXF21X1, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    62.10 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057817425
  • UPC_NO
    195057817425
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    5.0 in.
  • For Belt Width
    21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought