Motion
25-8P30-1108
25-8P30-1108, Timing Pulley 1108
MI ITEM #11565136
MFR #25-8P30-1108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25-8P30-1108, Timing Pulley 1108
MI ITEM #11565136
MFR #25-8P30-1108

Mfr description
25-8P30-1108 25-8P30-1108, TIMING PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    30 mm
  • Outside Diameter
    62.30 mm
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057814004
  • Material
    Steel
  • Number Of Teeth  
    25
  • Tooth Style
    8P
  • UPC_NO
    195057814004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)