Motion
2590-14MX-90
Timing Belt - 2590 mm Pitch Length, 185 Teeth, Polyurethane Material
Mi Item #11565146
MFR #2590-14MX-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2590 mm Pitch Length, 185 Teeth, Polyurethane Material
Mi Item #11565146
MFR #2590-14MX-90

Mfr description
2590-14MX-90 2590-14MX-90, TIMING BELT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2590 mm
  • Width
    90 mm

Details

  • Manufacturer Upc Number
    195057099074
  • Material
    Polyurethane
  • Number Of Teeth  
    185
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    14MX
  • Type
    Single Sided
  • UPC_NO
    195057099074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)