Motion
25A25
A-Plate Sprocket - A Hub, 25 Teeth, 0.3750 in Stock Bore, Steel Material
Mi Item #11565161
MFR #25A25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - A Hub, 25 Teeth, 0.3750 in Stock Bore, Steel Material
Mi Item #11565161
MFR #25A25

Mfr description
25A25 25A25, ROLLER CHAIN SPROCKET, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    2.1290 in
  • Pitch Diameter
    1.9950 in
  • Weight
    0.08 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    195057386914
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    195057386914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)