Motion
25A36
A-Plate Sprocket - A Hub, 36 Teeth, 0.3750 in Stock Bore, Steel Material
Mi Item #11565167
MFR #25A36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - A Hub, 36 Teeth, 0.3750 in Stock Bore, Steel Material
Mi Item #11565167
MFR #25A36

Mfr description
25A36 25A36, ROLLER CHAIN SPROCKET, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    3.0080 in
  • Pitch Diameter
    2.8680 in
  • Weight
    0.18 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    195057386976
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    195057386976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)