Motion
25A54
A-Plate Sprocket - A Hub, 54 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #11565172
MFR #25A54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - A Hub, 54 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #11565172
MFR #25A54

Mfr description
25A54 25A54, ROLLER CHAIN SPROCKET, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    4.4420 in
  • Pitch Diameter
    4.3000 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    195057387027
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    195057387027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)