Motion
25B12PX3/8
Stock Bore Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , 12 Teeth, Acetal Material
MI ITEM #11565279
MFR #25B12PX3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , 12 Teeth, Acetal Material
MI ITEM #11565279
MFR #25B12PX3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B12PX3/8 25B12PX3/8, ROLLER CHAIN SPRO

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Acetal
  • Number Of Hubs
    1
  • Outside Diameter
  • Pitch Diameter
    0.9660 in
  • Hub Type
    B
  • Keyway Size
    No Keyway
  • Weight
    0.01 lbs
  • Manufacturer Upc Number
    195057565487
  • UPC_NO
    195057565487
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text