Motion
25B15P
Stock Bore Sprocket - "B" Hub, 15 Teeth, 0.2500 in Stock Bore, Acetal Material
MI ITEM #11565284
MFR #25B15P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 15 Teeth, 0.2500 in Stock Bore, Acetal Material
MI ITEM #11565284
MFR #25B15P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B15P 25B15P, ROLLER CHAIN SPROCKET, 1/

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.2500 in
  • Number Of Strands Across
    1
  • Material
    Acetal
  • Number Of Hubs
    1
  • Hub Diameter
    0.6090 in
  • Hub Type
    B
  • Outside Diameter
    1.3260 in
  • Pitch Diameter
    1.2030 in
  • Manufacturer Upc Number
    195057565500
  • Weight
    0.01 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text