Motion
25B17
Stock Bore Sprocket - "B" Hub, 17 Teeth, 0.2500 in Stock Bore, Steel Material
MI ITEM #11565289
MFR #25B17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 17 Teeth, 0.2500 in Stock Bore, Steel Material
MI ITEM #11565289
MFR #25B17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B17 25B17, ROLLER CHAIN SPROCKET, 1/4

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.2500 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    1.0310 in
  • Hub Type
    B
  • Outside Diameter
    1.4870 in
  • Pitch Diameter
    1.3610 in
  • Manufacturer Upc Number
    195057387140
  • UPC_NO
    195057387140
  • Weight
    1.05 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought