Motion
25B23
Stock Bore Sprocket - "B" Hub, 23 Teeth, 0.2500 in Stock Bore, Steel Material
Mi Item #11565305
MFR #25B23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 23 Teeth, 0.2500 in Stock Bore, Steel Material
Mi Item #11565305
MFR #25B23

Mfr description
25B23 25B23, ROLLER CHAIN SPROCKET, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Hub Diameter
    1.5000 in
  • Outside Diameter
    1.9690 in
  • Pitch Diameter
    1.8360 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    195057387201
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    195057387201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)