Motion
25B24Px3/8
Stock Bore Sprocket - "B" Hub, 24 Teeth, 0.3750 in Stock Bore, Acetal Material
MI ITEM #11565308
MFR #25B24Px3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 24 Teeth, 0.3750 in Stock Bore, Acetal Material
MI ITEM #11565308
MFR #25B24Px3/8

Mfr description
25B24PX3/8 25B24PX3/8, ROLLER CHAIN SPRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    2.0490 in
  • Pitch Diameter
    1.9150 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    195057565593
  • Material
    Acetal
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)