Motion
25B26PX3/8
Stock Bore Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , 26 Teeth, Acetal Material
Mi Item #11565315
MFR #25B26PX3/8
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , 26 Teeth, Acetal Material
Mi Item #11565315
MFR #25B26PX3/8

Mfr description
25B26PX3/8 25B26PX3/8,, 3/8 INCH BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Keyway Size
    No Keyway
  • Outside Diameter  
    2.2090 in
  • Weight
    0.02 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Country of Origin
    China
  • Hub Type
    B
  • Manufacturer Upc Number
    195057565630
  • Material
    Acetal
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    26
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    195057565630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)