Motion
25B28SS
Stock Bore Sprocket - "B" Hub, 28 Teeth, 0.3750 in Stock Bore, Stainless Steel Material
MI ITEM #11565319
MFR #25B28SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 28 Teeth, 0.3750 in Stock Bore, Stainless Steel Material
MI ITEM #11565319
MFR #25B28SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B28SS 25B28SS, ROLLER CHAIN SPROCKET,

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.3750 in
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Hub Diameter
    1.5000 in
  • Hub Type
    B
  • Outside Diameter
    2.3690 in
  • Pitch Diameter
    2.2330 in
  • Manufacturer Upc Number
    195057389038
  • Weight
    0.36 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text