Motion
25B30PX3/8
Stock Bore Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , 30 Teeth, Acetal Material
MI ITEM #11565321
MFR #25B30PX3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , 30 Teeth, Acetal Material
MI ITEM #11565321
MFR #25B30PX3/8

Mfr description
25B30PX3/8 25B30PX3/8, ROLLER CHAIN SPRO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Keyway Size
    No Keyway
  • Outside Diameter  
    2.5290 in
  • Pitch Diameter
    2.3920 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Country of Origin
    China
  • Hub Type
    B
  • Manufacturer Upc Number
    195057565661
  • Material
    Acetal
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    30
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    195057565661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)