Motion
25BF16x3/8
Finished Bore Sprocket - Finished Bore, 0.3750 in Bore , 16 Teeth, Steel Material
MI ITEM #11565358
MFR #25BF16x3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - Finished Bore, 0.3750 in Bore , 16 Teeth, Steel Material
MI ITEM #11565358
MFR #25BF16x3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Hub Diameter
    0.9690 in
  • Outside Diameter  
    1.4070 in
  • Pitch Diameter
    1.2810 in
  • Weight
    0.12 lbs

Details

  • Bore Type
    Finished Bore
  • Country of Origin
    China
  • Hub Type
    B
  • Manufacturer Upc Number
    195057387539
  • Material
    Steel
  • Number Of Set Screws
    2
  • Number Of Teeth  
    16
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Overview

Mfr description
25BF16X3/8 25BF16X3/8, ROLLER CHAIN SPRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought