Motion
25BF19x3/4
Finished Bore Sprocket - Finished Bore, 0.7500 in Bore , 19 Teeth, Steel Material
MI ITEM #11565370
MFR #25BF19x3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - Finished Bore, 0.7500 in Bore , 19 Teeth, Steel Material
MI ITEM #11565370
MFR #25BF19x3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Hub Diameter
    1.2190 in
  • Outside Diameter  
    1.6480 in
  • Pitch Diameter
    1.5190 in
  • Weight
    0.19 lbs

Details

  • Bore Type
    Finished Bore
  • Country of Origin
    China
  • Hub Type
    B
  • Manufacturer Upc Number
    195057387683
  • Material
    Steel
  • Number Of Teeth  
    19
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Overview

Mfr description
25BF19X3/4 25BF19X3/4, ROLLER CHAIN SPRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought