Motion
25BF20x5/8
Finished Bore Sprocket - Finished Bore, 0.6250 in Bore , 20 Teeth, Steel Material
MI ITEM #11565377
MFR #25BF20x5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - Finished Bore, 0.6250 in Bore , 20 Teeth, Steel Material
MI ITEM #11565377
MFR #25BF20x5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25BF20X5/8 25BF20X5/8, ROLLER CHAIN SPRO

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Outside Diameter
  • Pitch Diameter
    1.5980 in
  • Hub Type
    B
  • Hub Diameter
    1.2810 in
  • Weight
    0.20 lbs
  • Manufacturer Upc Number
    195057387720
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text