Motion
25BF23x5/8
Finished Bore Sprocket - Finished Bore, 0.6250 in Bore , 23 Teeth, Steel Material
MI ITEM #11565396
MFR #25BF23x5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - Finished Bore, 0.6250 in Bore , 23 Teeth, Steel Material
MI ITEM #11565396
MFR #25BF23x5/8

Mfr description
25BF23X5/8 25BF23X5/8, ROLLER CHAIN SPRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Diameter
    1.5000 in
  • Outside Diameter  
    1.9690 in
  • Pitch Diameter
    1.8360 in
  • Weight
    0.32 lbs

Details

  • Bore Type
    Finished Bore
  • Country of Origin
    China
  • Hub Type
    B
  • Manufacturer Upc Number
    195057387904
  • Material
    Steel
  • Number Of Teeth  
    23
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)