Motion
25BF28x1
Finished Bore Sprocket - Finished Bore, 1.0000 in Bore , 30 Teeth, Steel Material
Mi Item #11565415
MFR #25BF28x1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - Finished Bore, 1.0000 in Bore , 30 Teeth, Steel Material
Mi Item #11565415
MFR #25BF28x1

Mfr description
25BF28X1 25BF28X1, ROLLER CHAIN SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    1.5000 in
  • Outside Diameter  
    2.5290 in
  • Pitch Diameter
    2.3920 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Finished Bore
  • Country of Origin
    China
  • Hub Type
    B
  • Manufacturer Upc Number
    195057388178
  • Material
    Steel
  • Number Of Set Screws
    2
  • Number Of Teeth  
    30
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)