Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 117 Teeth, Polyurethane Material
MI ITEM #11565577
MFR #25T10/1170

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
25T10/1170 25T10/1170, TIMING BELT, POLY

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    25 mm
  • Tooth Style
    T10mm
  • Pitch Length
    1170 mm
  • Manufacturer Upc Number
    195057704244
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text