Motion
25T10/2520
Timing Belt - 2520 mm Pitch Length, 252 Teeth, Polyurethane Material
MI ITEM #11565819
MFR #25T10/2520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2520 mm Pitch Length, 252 Teeth, Polyurethane Material
MI ITEM #11565819
MFR #25T10/2520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25T10/2520 25T10/2520, TIMING BELT, POLY

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    25 mm
  • Tooth Style
    T10mm
  • Pitch Length
    2520 mm
  • Manufacturer Upc Number
    195057704879
  • UPC_NO
    195057704879
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text