Motion
25T5/805
Timing Belt - 805 mm Pitch Length, 161 Teeth, Polyurethane Material
MI ITEM #11566731
MFR #25T5/805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 805 mm Pitch Length, 161 Teeth, Polyurethane Material
MI ITEM #11566731
MFR #25T5/805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25T5/805 25T5/805, TIMING BELT, POLYURET

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    25 mm
  • Tooth Style
    T5mm
  • Pitch Length
    805 mm
  • Manufacturer Upc Number
    195057612327
  • UPC_NO
    195057612327
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text