Motion
25V1130SK
V-belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 11.3000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #11566744
MFR #25V1130SK
Price$294.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 11.3000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #11566744
MFR #25V1130SK

Mfr description
25V1130SK 25V1130SK, V-BELT PULLEY, 2 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.04/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    11.3000 in
  • Weight
    17.8 lbs

Details

  • Bore in String
    Bored for SK Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    195057182448
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057182448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)