Overview
Mfr description
260J6 260J6, POLY-V BELT, 26 INCH PITCH
Specifications
- SectionJ
- Overall Length26 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057083783
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057083783
- Manufacturer Catalog Number260J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data