Motion
26-5M15M6A8
26-5M15M6A8, Timing Pulley 8 mm Finished Bore
MI ITEM #11566928
MFR #26-5M15M6A8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26-5M15M6A8, Timing Pulley 8 mm Finished Bore
MI ITEM #11566928
MFR #26-5M15M6A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26-5M15M6A8 26-5M15M6A8, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    40.20 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057723122
  • UPC_NO
    195057723122
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 5mm
  • Width
    3.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought