Motion
267MXL025G
Timing Belt - 542.544 mm Pitch Length, 267 Teeth, Neoprene Material
MI ITEM #11566994
MFR #267MXL025G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 542.544 mm Pitch Length, 267 Teeth, Neoprene Material
MI ITEM #11566994
MFR #267MXL025G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
267MXL025G 267MXL025G, TIMING BELT, NEOP

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    6.4 mm
  • Tooth Style
    MXL
  • Pitch Length
    542.544 mm
  • Manufacturer Upc Number
    195057915503
  • UPC_NO
    195057915503
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text