Motion
26-8MX21-1108
26-8MX21-1108, Timing Pulley 1108
MI ITEM #11567016
MFR #26-8MX21-1108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26-8MX21-1108, Timing Pulley 1108
MI ITEM #11567016
MFR #26-8MX21-1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26-8MX21-1108 TIMING PULLEY 1108

Specifications

  • Number Of Teeth
  • Outside Diameter
    64.60 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057817746
  • UPC_NO
    195057817746
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    1.25 in.
  • For Belt Width
    21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text