Motion
2695H200G
Timing Belt - 269.5 in Pitch Length, 539 Teeth, Neoprene Material
MI ITEM #11567226
MFR #2695H200G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 269.5 in Pitch Length, 539 Teeth, Neoprene Material
MI ITEM #11567226
MFR #2695H200G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2695H200G 2695H200G, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    2.000 in
  • Tooth Style
    H
  • Pitch Length
    269.5 in
  • Manufacturer Upc Number
    195057424593
  • UPC_NO
    195057424593
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text