Motion
26HH100
26HH100, Timing Pulley H
MI ITEM #11567236
MFR #26HH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26HH100, Timing Pulley H
MI ITEM #11567236
MFR #26HH100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26HH100 26HH100, TIMING PULLEY, H

Specifications

  • Number Of Teeth
  • Outside Diameter
    103.70 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057628571
  • UPC_NO
    195057628571
  • Tooth Style
    H
  • Width
    4.5 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text