Motion
26HP150
26HP150, Timing Pulley P1
Mi Item #11567239
MFR #26HP150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26HP150, Timing Pulley P1
Mi Item #11567239
MFR #26HP150

Mfr description
26HP150 26HP150, TIMING PULLEY, P1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    103.70 mm
  • Width
    4.5 in.

Details

  • Manufacturer Upc Number
    195057629332
  • Material
    Ductile Iron
  • Number Of Teeth  
    26
  • Tooth Style
    H
  • UPC_NO
    195057629332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)