Motion
26L100-6FS7
26L100-6FS7, Timing Pulley 5/8 Inch Minimum Plain Bore
MI ITEM #11567248
MFR #26L100-6FS7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26L100-6FS7, Timing Pulley 5/8 Inch Minimum Plain Bore
MI ITEM #11567248
MFR #26L100-6FS7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    78.10 mm
  • Width
    3.375 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057626942
  • Material
    Steel
  • Number Of Teeth  
    26
  • Tooth Style
    L
  • UPC_NO
    195057626942

Overview

Mfr description
26L100-6FS7 26L100-6FS7, TIMING PULLEY,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought