Motion
26LT312-6FA3
26LT312-6FA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11567258
MFR #26LT312-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26LT312-6FA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11567258
MFR #26LT312-6FA3

Mfr description
26LT312-6FA3 26LT312-6FA3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3125 in
  • Outside Diameter
    0.6563 in
  • Width
    0.875 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057619906
  • Material
    Aluminum
  • Number Of Teeth  
    26
  • Tooth Style
    LT
  • UPC_NO
    195057619906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)