Motion
26XH400-6FS10
26XH400-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
Mi Item #11567307
MFR #26XH400-6FS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26XH400-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
Mi Item #11567307
MFR #26XH400-6FS10

Mfr description
26XH400-6FS10 26XH400-6FS10, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    4.0000 in
  • Outside Diameter
    181.10 mm
  • Width
    8.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057631519
  • Material
    Ductile Iron
  • Number Of Teeth  
    26
  • Tooth Style
    XH
  • UPC_NO
    195057631519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)