Motion
26XHQ400
26XHQ400, Timing Pulley Q2
Mi Item #11567310
MFR #26XHQ400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26XHQ400, Timing Pulley Q2
Mi Item #11567310
MFR #26XHQ400

Mfr description
26XHQ400 26XHQ400, TIMING PULLEY, Q2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    4.0000 in
  • Outside Diameter
    181.10 mm
  • Width
    8.0 in.

Details

  • Manufacturer Upc Number
    195057631717
  • Material
    Steel
  • Number Of Teeth  
    26
  • Tooth Style
    XH
  • UPC_NO
    195057631717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)