Motion
26XXHR400
26XXHR400, Timing Pulley R2
Mi Item #11567335
MFR #26XXHR400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26XXHR400, Timing Pulley R2
Mi Item #11567335
MFR #26XXHR400

Mfr description
26XXHR400 26XXHR400, TIMING PULLEY, R2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    4.0000 in
  • Outside Diameter
    259.70 mm
  • Width
    12.0 in.

Details

  • Manufacturer Upc Number
    195057716032
  • Material
    Cast Iron
  • Number Of Teeth  
    26
  • Tooth Style
    XXH
  • UPC_NO
    195057716032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)