Motion
27-14M55-IDLER
27-14M55-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11567399
MFR #27-14M55-IDLER
List Price$262.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27-14M55-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11567399
MFR #27-14M55-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.05/each for your price

Overview

Mfr description
27-14M55-IDLER 27-14M55-IDLER, IDLER PUL

Specifications

  • Number Of Teeth
    27
  • Outside Diameter
    4.6250 in
  • Manufacturer Upc Number
    195057187191
  • UPC_NO
    195057187191
  • Finish
    Black Oxide
  • For Belt Width
    55 mm
  • Material
    Cast Iron
  • Tooth Style
    HTD 14mm
  • Width
    6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought