Motion
27T5/26-2
27T5/26-2, Timing Pulley 6 mm Minimum Plain Bore
Mi Item #11567571
MFR #27T5/26-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27T5/26-2, Timing Pulley 6 mm Minimum Plain Bore
Mi Item #11567571
MFR #27T5/26-2

Mfr description
27T5/26-2 27T5/26-2, TIMING PULLEY, 6 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    16 mm
  • Outside Diameter
    1.5938 in
  • Width
    4.5 in.

Details

  • Manufacturer Upc Number
    195057716742
  • Material
    Aluminum
  • Number Of Teeth  
    26
  • Tooth Style
    T5mm
  • UPC_NO
    195057716742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)