Motion
27T5/27-2
27T5/27-2, Timing Pulley 8 mm Minimum Plain Bore
MI ITEM #11567572
MFR #27T5/27-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27T5/27-2, Timing Pulley 8 mm Minimum Plain Bore
MI ITEM #11567572
MFR #27T5/27-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27T5/27-2 27T5/27-2, TIMING PULLEY, 8 MM

Specifications

  • Number Of Teeth
  • Outside Diameter
    1.6563 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057716759
  • UPC_NO
    195057716759
  • Tooth Style
    T5mm
  • Width
    2.0 in.
  • For Belt Width
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought