Motion
280H075G
Timing Belt - 28 in Pitch Length, 56 Teeth, Neoprene Material
MI ITEM #11567628
MFR #280H075G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 28 in Pitch Length, 56 Teeth, Neoprene Material
MI ITEM #11567628
MFR #280H075G

Mfr description
280H075G 280H075G, TIMING BELT, NEOPRENE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    28 in
  • Width
    0.750 in

Details

  • Manufacturer Upc Number
    195057332577
  • Material
    Neoprene
  • Number Of Teeth  
    56
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    H
  • Type
    Single Sided
  • UPC_NO
    195057332577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)