Motion
28-14MX37-2012
28-14MX37-2012, Timing Pulley 2012
Mi Item #11567673
MFR #28-14MX37-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28-14MX37-2012, Timing Pulley 2012
Mi Item #11567673
MFR #28-14MX37-2012

Mfr description
28-14MX37-2012 28-14MX37-2012, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    37 mm
  • Outside Diameter
    122 mm
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057820371
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • Tooth Style
    14MX
  • UPC_NO
    195057820371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)