Motion
28-14MX68-6FS10
28-14MX68-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
MI ITEM #11567675
MFR #28-14MX68-6FS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28-14MX68-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
MI ITEM #11567675
MFR #28-14MX68-6FS10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    68 mm
  • Outside Diameter
    122 mm
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057820715
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • Tooth Style
    14MX
  • UPC_NO
    195057820715

Overview

Mfr description
28-14MX68-6FS10 28-14MX68-6FS10, TIMING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text