Motion
2828-14MX-68
Timing Belt - 2828 mm Pitch Length, 202 Teeth, Polyurethane Material
MI ITEM #11567710
MFR #2828-14MX-68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2828 mm Pitch Length, 202 Teeth, Polyurethane Material
MI ITEM #11567710
MFR #2828-14MX-68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2828-14MX-68 2828-14MX-68, TIMING BELT,

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    68 mm
  • Tooth Style
    14MX
  • Pitch Length
    2828 mm
  • Manufacturer Upc Number
    195057098787
  • UPC_NO
    195057098787
  • Type
    Single Sided
  • Reinforcement Material
    Carbon Tensile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text