Motion
2840-8MX-12
Timing Belt - 2840 mm Pitch Length, 355 Teeth, Polyurethane Material
Mi Item #11567766
MFR #2840-8MX-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2840 mm Pitch Length, 355 Teeth, Polyurethane Material
Mi Item #11567766
MFR #2840-8MX-12

Mfr description
2840-8MX-12 2840-8MX-12, TIMING BELT, PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2840 mm
  • Width
    12 mm

Details

  • Manufacturer Upc Number
    195057096844
  • Material
    Polyurethane
  • Number Of Teeth  
    355
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    8MX
  • Type
    Single Sided
  • UPC_NO
    195057096844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)