Overview
Mfr description
285J16 285J16, POLY-V BELT, 28.5 INCH PI
Specifications
- SectionJ
- Overall Length28.50 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057083899
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057083899
- Manufacturer Catalog Number285J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data