Motion
28-8M-FA
28-8M-FA 28-8M-FA, TIMING PULLEY FLANGE,
MI ITEM #11567863
MFR #28-8M-FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28-8M-FA 28-8M-FA, TIMING PULLEY FLANGE,
MI ITEM #11567863
MFR #28-8M-FA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.1500 in
  • Weight
    0.03 lbs
  • Width
    6.0 in

Details

  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    195057195509
  • Material
    Aluminum
  • Product Types
    Timing Pulley
  • UPC_NO
    195057195509

Overview

Mfr description
28-8M-FA 28-8M-FA, TIMING PULLEY FLANGE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought