Motion
28H100-6FS8
28H100-6FS8, Timing Pulley 3/4 Inch Minimum Plain Bore
MI ITEM #11567909
MFR #28H100-6FS8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28H100-6FS8, Timing Pulley 3/4 Inch Minimum Plain Bore
MI ITEM #11567909
MFR #28H100-6FS8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    111.80 mm
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057627895
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • Tooth Style
    H
  • UPC_NO
    195057627895

Overview

Mfr description
28H100-6FS8 28H100-6FS8, TIMING PULLEY,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought