Motion
28H300-6FS11
28H300-6FS11, Timing Pulley 1-1/8 Inch Minimum Plain Bore
Mi Item #11567912
MFR #28H300-6FS11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28H300-6FS11, Timing Pulley 1-1/8 Inch Minimum Plain Bore
Mi Item #11567912
MFR #28H300-6FS11

Mfr description
28H300-6FS11 28H300-6FS11, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    111.80 mm
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057630246
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • Tooth Style
    H
  • UPC_NO
    195057630246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)