Motion
28HP100
28HP100, Timing Pulley P1
Mi Item #11567918
MFR #28HP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28HP100, Timing Pulley P1
Mi Item #11567918
MFR #28HP100

Mfr description
28HP100 28HP100, TIMING PULLEY, P1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    111.80 mm
  • Width
    5.0 in.

Details

  • Manufacturer Upc Number
    195057628601
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • Tooth Style
    H
  • UPC_NO
    195057628601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)