Motion
28HP150
28HP150, Timing Pulley P1
MI ITEM #11567919
MFR #28HP150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28HP150, Timing Pulley P1
MI ITEM #11567919
MFR #28HP150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28HP150 28HP150, TIMING PULLEY, P1

Specifications

  • Number Of Teeth
  • Outside Diameter
    111.80 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057629356
  • UPC_NO
    195057629356
  • Tooth Style
    H
  • Width
    5.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text